Comfortnet Thermostat Kit
ComfortNet™ Comfortnet Thermostat Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3164-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- ComfortNet™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 16/25 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 9 in
- Origin:
- Domestic
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 6-3/20 in