Condenser Coil Assembly
Condenser Coil Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Condenser
- Height:
- 42 in
- Length:
- 39 in
- Material:
- Aluminum, Copper
- Weight:
- 106 lb
- Width:
- 39 in