Condenser Coil for GPH1330M41AB, GPH1330M41AC, GPH1330M41BA and GPH1330M41CA Heat Pumps
Condenser Coil for GPH1330M41AB, GPH1330M41AC, GPH1330M41BA and GPH1330M41CA Heat Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Condenser
- Configuration:
- Standard
- Height:
- 37 in
- Length:
- 32-1/2 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 41.5 lb
- Width:
- 32-1/2 in