This product requires certification to purchase.

Condenser Coil for GSX130181ED Air Conditioner

Goodman®

Condenser Coil for GSX130181ED Air Conditioner

  • Fast #
  • Part #G0201R00398S
  • Item #4624717
  • Manufacturer Part #0201R00398S
4.8 out of 5 Customer Rating
Brand image
Goodman®

Condenser Coil for GSX130181ED Air Conditioner

  • Fast #
  • Part #G0201R00398S
  • Item #4624717
  • Manufacturer Part #0201R00398S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Coil Type:
Condenser
Configuration:
Standard
Height:
35 in
Length:
23-1/4 in
Material:
Aluminum, Copper
Refrigerant:
R-410A
UL Listed:
No
Weight:
28 lb
Width:
23-1/4 in