This product requires certification to purchase.

Condenser Coil Tubing Assembly for GPH1324H41AA Heat Pump

Goodman®

Condenser Coil Tubing Assembly for GPH1324H41AA Heat Pump

  • Fast #
  • Part #G0201G00131S
  • Item #4636604
  • Manufacturer Part #0201G00131S
5 out of 5 Customer Rating
Brand image
Goodman®

Condenser Coil Tubing Assembly for GPH1324H41AA Heat Pump

  • Fast #
  • Part #G0201G00131S
  • Item #4636604
  • Manufacturer Part #0201G00131S
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Coil Type:
Condenser
Configuration:
Standard
Height:
43-1/4 in
Length:
36-1/2 in
Material:
Copper, Aluminum
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
UL Listed:
No
Weight:
47 lb
Width:
36-1/2 in