Condenser Coil Tubing Assembly – R Coil – 0201R00176S
Condenser Coil Tubing Assembly – R Coil – 0201R00176S
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Confine and direct movement of soft seat to create pressure energized seal against the disc edge up to full ANSI class 150 cold working pressures components
- Square key valve to operator connection
- Adjustable gland flange
- Chevron design TFE prevents external leakage
- Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2 through 30 in
- Socket head cap screws used on valve sizes 36 in and larger
- Cone point set screws lock seat retainer on valve sizes 2 through 30 in
Specifications
- Coil Type:
- Condenser
- UL Listed:
- No