This product requires certification to purchase.

Containment 3 Pole 25 AMP 24 VAC

Goodman®

Containment 3 Pole 25 AMP 24 VAC

  • Fast #
  • Part #GCONT3P025024VS
  • Item #3529339
  • Manufacturer Part #CONT3P025024VS
4.1 out of 5 Customer Rating
Brand image
Goodman®

Containment 3 Pole 25 AMP 24 VAC

  • Fast #
  • Part #GCONT3P025024VS
  • Item #3529339
  • Manufacturer Part #CONT3P025024VS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
25
Product Type:
3 Pole Contactor
Volts:
24V