4 - 5 Ton - Horizontal Slab Coil - Flowrater - R-22/R-410A
CSCF Series 4 - 5 Ton - Horizontal Slab Coil - Flowrater - R-22/R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-Aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- Check flowrate for cooling and heat pump applications
- Vertical and horizontal models available
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- UV-resistant drain pan
- AHRI certified
Specifications
- A2L Compatible:
- No
- AMP:
- 12, 15.5, 20
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 25400 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Slab
- Collection:
- CSCF Series
- Configuration:
- Horizontal
- Depth:
- 39-1/2 in
- ETL Listed:
- Yes
- Height:
- 25 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Steel
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Orifice
- SEER:
- 13.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- UPC:
- 663051453470
- Weight:
- 93 lb
- Width:
- 12 in