4 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner
DFC 4 Ton 14 SEER R-410A Single Stage Commercial Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Light Commercial
- BTU Cooling Rating:
- 47000 Btu/h
- CFM:
- 1580 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DFC
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78.4 dB
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 79 oz
- Material:
- Steel
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Single
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 48-5/16 in