This product requires certification to purchase.

7.5 Ton R-410A Single-Stage Commercial Packaged Air Conditioner

Goodman®

DFC Series 7.5 Ton R-410A Single-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #GDFC0904D000001S
  • Item #9886320
  • Manufacturer Part #DFC0904D000001S
3.3 out of 5 Customer Rating
Brand image
Goodman®

DFC Series 7.5 Ton R-410A Single-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #GDFC0904D000001S
  • Item #9886320
  • Manufacturer Part #DFC0904D000001S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
  • High performance, low noise scroll compressors, adjust the speed to match the required total cooling and heating load for efficient part load control
  • The direct-drive with airfoil Single Stage width, Single Stage inlet (SWSI) Class II construction supply fan with aluminum fan +blades provides efficient and quiet operation at wide ranging static pressure and air flow requirements
  • All units use large face area outdoor coils. These coils are constructed with seamless copper tubes, mechanically bonded into aluminum plate-type fins with full drawn collars to completely cover the tubes for high operating efficiencies
  • Packaged rooftop units come equipped with a well-organized, large, easy to use weather proof internal control box with easy access, for a better user experience
  • Unit provides a draw-through filter section as standard for better air quality and longer lasting component maintenance
  • Wide ranging of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
  • ETL approved electric heat is factory assembled, installed and tested
  • Units are completely wired and tested at the factory to provide faster commissioning and start-up
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial, Cooling
BTU:
90000
BTU Cooling Rating:
86000 Btu/h
Blower Type:
Direct Drive
CFM:
3020 ft3/min
Coil Type:
Aluminum Fin
Collection:
DFC Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
82.6 dB
Depth:
60-3/16 in
EER:
11.2
ETL Listed:
Yes
Height:
54-5/8 in
MBH:
90
Material:
Aluminum, Copper, Steel
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Single
Tonnage:
7.5 Ton
UL Listed:
Yes
Volts:
460V
Watts:
45 kW
Width:
90-5/8 in