This product requires certification to purchase.

10 Ton 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Goodman®

DFG Series 10 Ton 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDFG1203DH00001S
  • Item #9886326
  • Manufacturer Part #DFG1203DH00001S
3.9 out of 5 Customer Rating
Brand image
Goodman®

DFG Series 10 Ton 120 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDFG1203DH00001S
  • Item #9886326
  • Manufacturer Part #DFG1203DH00001S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
120000
BTU Cooling Rating:
116000 Btu/h
BTU Heat Rating:
240000 Btu/h
CFM:
3380 ft3/min
Coil Type:
Aluminum Fin
Collection:
DFG Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
82.6 dB
Depth:
60-3/16 in
EER:
11.2
EER2:
11.2
EER2 Range:
11.2 - 11.6
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
54-5/8 in
MBH:
120
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Stages:
Single
Tonnage:
10 Ton
UL Listed:
No
Volts:
208/230V
Width:
90-5/8 in