12.5 Ton 150 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
DFG Series 12.5 Ton 150 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 150000
- BTU Cooling Rating:
- 140000 Btu/h
- BTU Heat Rating:
- 130000 Btu/h
- CFM:
- 4200 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86.8 dB
- Depth:
- 60-3/16 in
- EER:
- 11.0
- EER2:
- 11
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 54-5/8 in
- MBH:
- 150
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 12.5 Ton
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 90-5/8 in