This product requires certification to purchase.

15 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3

Goodman®

DFG Series 15 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3

  • Fast #
  • Part #GDFG1804DH00001S
  • Item #9886212
  • Manufacturer Part #DFG1804DH00001S
3.3 out of 5 Customer Rating
Brand image
Goodman®

DFG Series 15 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3

  • Fast #
  • Part #GDFG1804DH00001S
  • Item #9886212
  • Manufacturer Part #DFG1804DH00001S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine-free refrigerant
  • High-efficiency scroll compressor
  • Copper tube/aluminum fin coils on evaporator
  • Microchannel technology on all condenser coils
  • High- and low-pressure switches
  • 24-volt terminal strip
  • Built-in filter rack with standard 2 in. filters
  • ETL listed
  • Units meet the performance outlined in table 6.8.1-1 of ASHRAE Standard 90.1-2013
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
Application:
Light Commercial
BTU Heat Rating:
283000 Btu/h
CFM:
5000 ft3/min
Collection:
DFG Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Downflow
Decibel Rating (dB):
80.4 dB
Depth:
88-1/2 in
EER:
10.8
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
237 oz
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
51-2/3 in
IEER:
14.0
MBH:
180
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Tonnage:
15 Ton
Tonnage:
15 Ton
Volts:
460V
Weight:
2025 lb
Width:
133-7/8 in