This product requires certification to purchase.

20 Ton 240 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Goodman®

DFG Series 20 Ton 240 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDFG2403DL00001S
  • Item #9886331
  • Manufacturer Part #DFG2403DL00001S
5 out of 5 Customer Rating
Brand image
Goodman®

DFG Series 20 Ton 240 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDFG2403DL00001S
  • Item #9886331
  • Manufacturer Part #DFG2403DL00001S
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
240000
BTU Cooling Rating:
230000 Btu/h
BTU Heat Rating:
260000 Btu/h
CFM:
6500 ft3/min
Coil Type:
Aluminum Fin
Collection:
DFG Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
92.1 dB
Depth:
88-1/2 in
EER:
10.8
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
351 oz
Gas Valve Stages:
Two-Stage
Height:
51 in
MBH:
240
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Tonnage:
20 Ton
UL Listed:
No
Volts:
208/230V
Width:
133-7/8 in