25 Ton 300 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
DFG Series 25 Ton 300 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 300000
- BTU Cooling Rating:
- 290000 Btu/h
- BTU Heat Rating:
- 400000 Btu/h
- CFM:
- 8200 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 91.3 dB
- Depth:
- 88-1/2 in
- EER:
- 9.8
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 429 oz
- Gas Valve Stages:
- Two-Stage
- Height:
- 51 in
- MBH:
- 300
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Single
- Tonnage:
- 25 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 133-7/8 in