25 Ton 300 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
DFG Series 25 Ton 300 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Commercial
- BTU:
- 300000
- BTU Cooling Rating:
- 290000 Btu/h
- BTU Heat Rating:
- 360000 Btu/h
- CFM:
- 8200 ft3/min
- Coating:
- Powder Paint, Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 91.3 dB
- Depth:
- 88-1/2 in
- EER:
- 9.8
- EER2:
- 9.8
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Two-Stage
- Height:
- 51 in
- MBH:
- 300
- Material:
- Steel
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Single
- Tonnage:
- 25 Ton
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 133-7/8 in