This product requires certification to purchase.

3 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3

Goodman®

DFG Series 3 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3

  • Fast #
  • Part #GDFG0364DH00001S
  • Item #9886192
  • Manufacturer Part #DFG0364DH00001S
5 out of 5 Customer Rating
Brand image
Goodman®

DFG Series 3 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3

  • Fast #
  • Part #GDFG0364DH00001S
  • Item #9886192
  • Manufacturer Part #DFG0364DH00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine-free refrigerant
  • High-efficiency scroll compressor
  • Copper tube/aluminum fin coils on evaporator
  • Microchannel technology on all condenser coils
  • High- and low-pressure switches
  • 24-volt terminal strip
  • Built-in filter rack with standard 2 in. filters
  • ETL listed
  • Units meet the performance outlined in table 6.8.1-1 of ASHRAE Standard 90.1-2013
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Light Commercial
BTU Cooling Rating:
35000 Btu/h
BTU Heat Rating:
90000 Btu/h
CFM:
1160 ft3/min
Coil Type:
Aluminum Fin
Collection:
DFG Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
73 dB
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
63 oz
Gas Valve Stages:
Two-Stage
MBH:
36
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Stages:
Two
Tonnage:
3 Ton
Volts:
460V
Width:
48-5/16 in