4 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3
DFG Series 4 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- Copper tube/aluminum fin coils on evaporator
- Microchannel technology on all condenser coils
- High- and low-pressure switches
- Heater kits with single-point entry
- 24-volt terminal strip
- AHRI certified
- ETL listed
Specifications
- A2L Compatible:
- No
- Application:
- Light Commercial
- BTU Heat Rating:
- 115000 Btu/h
- CFM:
- 1580
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 78.4 dB
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 79
- Gas Valve Stages:
- Two-Stage
- MBH:
- 48
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Two
- Tonnage:
- 4 Ton
- Volts:
- 460V
- Width:
- 48-5/16