4 Ton 48 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
DFG Series 4 Ton 48 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 48000
- BTU Cooling Rating:
- 47000 Btu/h
- BTU Heat Rating:
- 70000 Btu/h
- CFM:
- 1570 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78.4 dB
- Depth:
- 47-5/8 in
- EER:
- 11.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 79 oz
- Gas Valve Stages:
- Two-Stage
- Height:
- 39-7/8 in
- Horsepower:
- 1 hp
- MBH:
- 48
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 532 lb
- Width:
- 73-3/8 in