This product requires certification to purchase.

7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Goodman®

DFG Series 7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDFG0903DL00001S
  • Item #9886298
  • Manufacturer Part #DFG0903DL00001S
5 out of 5 Customer Rating
Brand image
Goodman®

DFG Series 7.5 Ton 90 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDFG0903DL00001S
  • Item #9886298
  • Manufacturer Part #DFG0903DL00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
90000
BTU Cooling Rating:
86000 Btu/h
BTU Heat Rating:
130000 Btu/h
CFM:
3020 ft3/min
Coil Type:
Aluminum Fin
Collection:
DFG Series
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
82.6 dB
Depth:
60-3/16 in
EER:
11.2
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
54-5/8 in
MBH:
90
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
Single
Tonnage:
7.5 Ton
UL Listed:
No
Volts:
208/230V
Width:
90-5/8 in