This product requires certification to purchase.

3 Ton Commercial Packaged Heat Pump

Goodman®

DFH Series 3 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #GDFH0361D000001S
  • Item #9886310
  • Manufacturer Part #DFH0361D000001S
5 out of 5 Customer Rating
Brand image
Goodman®

DFH Series 3 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #GDFH0361D000001S
  • Item #9886310
  • Manufacturer Part #DFH0361D000001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
36000
BTU Cooling Rating:
35000 Btu/h
BTU Heat Rating:
33400 Btu/h
Blower Type:
Direct Drive
CFM:
1170 ft3/min
Coil Type:
Aluminum Fin
Collection:
DFH Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
73 dB
Depth:
48-5/16 in
EER:
11.0
ETL Listed:
Yes
Energy Star Compliant:
No
HSPF:
6.7
HSPF2:
6.7
Height:
39-7/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.4
SEER2:
13.4
Tonnage:
3 Ton
UL Listed:
No
Volts:
208V
Width:
74 in