4 Ton Commercial Packaged Heat Pump
DFH Series 4 Ton Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed with fast and easy installation in mind and are ideal for both new construction and retrofit projects
- Rooftop units are made with high-quality galvanized steel with a powder paint finish to provide higher corrosion resistance
- High-performance, low noise scroll compressors to match the required total load
- The direct drive airfoil single width, single inlet (SWSI) class II construction supply fan with aluminum fan blades provides efficient and quiet operation at wide ranging static pressure and air flow requirements
- All units use large face area outdoor coils
- Evaporator coil, condenser coil, compressors and refrigerant circuit are designed for heat pump operation
- Packaged rooftop units come equipped with a well organized, large, easy-to-use, weather-proof internal control box with easy access, for a better user experience
- Unit provides a draw through filter section as standard for better air quality and long-lasting component maintenance
- Wide ranging of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 48000
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1600
- Coil Type:
- Aluminum Fin
- Collection:
- DFH Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 78.4 dB
- Depth:
- 48-5/16
- EER:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 6.7
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 39-7/8
- MBH:
- 48
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.4
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208V
- Width:
- 74