5 Ton Commercial Packaged Heat Pump
DFH Series 5 Ton Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 58000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1840
- Coil Type:
- Aluminum Fin
- Collection:
- DFH Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 78.3 dB
- Depth:
- 48-5/16
- EER:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF:
- 6.7
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 39-7/8
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.4
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208V
- Width:
- 74