Direct Spark Ignitor
Direct Spark Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment sold to licensed contractors only
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- CPG2404007BXSXAA, CPG2404007BXXXAA, GMP100-4, GMP100-42, GMP100-42C, GMP100-5, GMP125-4, GMP125-5, GMP125-52, GMP125-52C, GMP150-5, GMP150-52, GMP150-52C, GMPE075-3, GMPE075-3A, GMPE100-4, GMPE100-4A, GPG10240451A, GPG10240701A, GPG10300701A, GPG10360701A
- Height:
- 2 in
- Ignitor Type:
- Hot Surface
- Length:
- 4 in
- Origin:
- Global
- Width:
- 2 in