This product requires certification to purchase.

Draft Inducer Assembly Kit

Goodman®

Draft Inducer Assembly Kit

  • Fast #
  • Part #G0171M00008S
  • Item #8229765
  • Manufacturer Part #G0171M00008S
3.6 out of 5 Customer Rating
Brand image
Goodman®

Draft Inducer Assembly Kit

  • Fast #
  • Part #G0171M00008S
  • Item #8229765
  • Manufacturer Part #G0171M00008S
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

Application:
Furnace
Brand Model Compatibility:
GMES920403ANAA
Depth:
7-1/2 in
ETL Listed:
No
Height:
6-29/100 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Draft Inducer Assembly Kit
UL Listed:
No
Volts:
115V
Width:
7-2/25 in