DRIP SHIELD BRACKET
DRIP SHIELD BRACKET
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM Part
Specifications
- Depth:
- 1-7/10 in
- Length:
- 29-1319/2500 in
- Size:
- 2.05 in x 1.50 in x 4.20 in