This product requires certification to purchase.

Upflow and Horizontal 5 Tons Two-Stage Gas 3/4 hp 115000 BTU Furnace

Goodman®

DualSaver™ Upflow and Horizontal 5 Tons Two-Stage Gas 3/4 hp 115000 BTU Furnace

  • Fast #
  • Part #GGMH951155DX
  • Item #3030315
  • Manufacturer Part #GMH951155DX
3.2 out of 5 Customer Rating
Brand image
Goodman®

DualSaver™ Upflow and Horizontal 5 Tons Two-Stage Gas 3/4 hp 115000 BTU Furnace

  • Fast #
  • Part #GGMH951155DX
  • Item #3030315
  • Manufacturer Part #GMH951155DX
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Dual-diameter tubular heat exchanger
  • Two-stage gas valve that allows the installer to activate the two-stage valve with the flip of a dipswitch
  • Check flowrater expansion device for heat pump or cooling-only applications
  • Rifled tubing and louvered aluminum fin coils
  • Foil-face insulation
  • Split-seam front for easy access
  • Leather-grain finish
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
28-3/4 in
Flue Size
3
Height
40-3/4 in
Tonnage
5 Ton
Width
24-1/2 in
Characteristics & Features
AFUE
95 %
Collection
DualSaver™
Configuration
Upflow, Horizontal
Electrical & Operational Information
AMP
13.2, 15
BTU
115000
Condensing
No
Fan Speeds
5
Fuel Type
Natural Gas, Propane
Horsepower
3/4 hp
Ignition System
Hot Surface Ignition
MBH
115
Phase
Single Phase
Power Source
Gas
Temperature Range
35 to 65 Deg F
Volts
115V
Warranty & Product Information
ANSI
ANSI Z223.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B149.1, CSA B142.2
Energy Star Compliant
Yes
UL Listed
No
UPC
663051484672