1 hp 1200 RPM 115V Single Phase ECM Variable Speed Blower Motor
EcoTech™ 1 hp 1200 RPM 115V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Blower Type:
- ECM Variable Speed
- Collection:
- EcoTech™
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- UL Listed:
- No
- Volts:
- 115V