Electric Heat Kit 15KW with Breaker 208V
Electric Heat Kit 15KW with Breaker 208V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment sold to licensed contractors only
- Sequencers for better temperature control
- Products sold in select areas only - please contact your local branch for availability in your area
- Fully insulated, heavy-gauge steel cabinet with durable baked-enamel finish
- Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
- Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
- Quiet four-speed direct-drive circulating blower motor
- Multiple branch circuit capability
Specifications
- Brand Model Compatibility:
- ARPT, ARUF, ASPT, ASUF, AVPTC
- Stages:
- Multi
- Volts:
- 208V
- Watts:
- 15 kW