Fan Blade for SSZ140181BA Remote Heat Pump
Fan Blade for SSZ140181BA Remote Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Blade Pitch:
- 20°
- Blade Span:
- 22 in
- Brand Model Compatibility:
- SSZ140181BA Remote Heat Pump
- Energy Star Compliant:
- No
- Material:
- Aluminum
- UL Listed:
- No