GAS Valve Model Furnace
GAS Valve Model Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only; please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
- Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 150 cold working pressures.
- Components. Square key valve-to-operator connection.
- Adjustable gland flange.
- Chevron design TFE prevents external leakage.
- Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
- Socket head cap screws used on valve sizes 36" and larger.
- Cone point set screws lock seat retainer on valve sizes 2" through 30".
- Overlap stop.
Specifications
- Power Source:
- Gas