This product requires certification to purchase.

Gasket Blow Plate for Goodman B2833001 90% Furnace Draft Inducer

Goodman®

Gasket Blow Plate for Goodman B2833001 90% Furnace Draft Inducer

  • Fast #
  • Part #GD9855802
  • Item #3530240
  • Manufacturer Part #D9855802
5 out of 5 Customer Rating
Brand image
Goodman®

Gasket Blow Plate for Goodman B2833001 90% Furnace Draft Inducer

  • Fast #
  • Part #GD9855802
  • Item #3530240
  • Manufacturer Part #D9855802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Goodman B2833001 90% Furnace Draft Inducer
Fitting Type:
Gasket
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No