Upflow 4 Tons Single-Stage Gas 1/2 hp 90000 BTU Furnace
GKS9 Series Upflow 4 Tons Single-Stage Gas 1/2 hp 90000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Dual-diameter tubular heat exchanger
- Single-stage combination redundant gas valve
- Completely assembled and tested
- Fuse link secondary high temperature limit control
- Plug-in wiring harness for ease of installation into air handler
- Rust-resistant nickel chromium heat elements
- AHRI certified and ETL listed
-
Green
Specifications
- AFUE:
- 92.10 %
- AMP:
- 13.8, 15
- ANSI:
- ANSI Z223.1
- BTU:
- 90000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B149.1, CSA B142.2
- Collection:
- GKS9 Series
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Flue Size:
- 2
- Height:
- 40-3/4 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 90
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 663051451124
- Volts:
- 115V
- Width:
- 21 in