This product requires certification to purchase.

5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-32 - 208/230V

Goodman®

GLXS3B Series 5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXS3BN6010
  • Item #10839816
  • Manufacturer Part #GLXS3BN6010
3.1 out of 5 Customer Rating
Brand image
Goodman®

GLXS3B Series 5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXS3BN6010
  • Item #10839816
  • Manufacturer Part #GLXS3BN6010
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Goodman's air conditioners are all about reliable cooling at an affordable price. The GLXS3B line of air conditioners provides efficient cooling with a nominal SEER rating of 13.4 SEER2. The savings don't stop at energy costs though, the GLXS3B is designed for quick installation and maintenance as well. It includes advanced components that protect the coil and compressor to ensure the unit's longevity and your peace-of-mind. Upgrade to a Goodman air conditioner today and stay cool for years to come.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy-Efficient Compressor: This unit utilizes an energy-efficient compressor to provide refrigerant flow.
  • Copper Tube/Enhanced Aluminum Fin Coil: The condenser coil of this air conditioner is designed with aluminum fins and copper tubing to maximize efficiency. The fins serve to increase surface area, allowing the heat transfer capabilities of the materials to shine.
  • Factory-Installed Filter Drier: A filter drier is installed in the liquid line of this air conditioner. The filter drier removes moisture and traps impurities, preventing corrosion, freezing, and blockages that can negatively impact the operation of the air conditioner.
  • Secure Cabinet: The removable grille-style top design is UL 60335-2-40 compliant.
  • Heavy-Gauge Galvanized-Steel Cabinet: This cabinet is built to last. Galvanized steel construction, a durable and attractive architectural gray powder-paint finish with 500-hour salt-spray approval, and a steel louver coil guard that protects your equipment from wear and tear.
  • Extended Warranty: Goodman offers a 10-year limited parts warranty when you register your product online within 60 days of installation. An unregistered product has the standard 5-year warranty.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AMP:
31.1
BTU Cooling Rating:
60000 Btu/H
Collection:
GLXS3B Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
35-1/2
Factory Std. Refrigerant Charge:
91
Height:
39-1/2
Liquid Line (OD):
3/8
Phase:
Single Phase
Refrigerant:
R-32
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Suction Line (OD):
7/8
Tonnage:
5 Ton
Volts:
208/230V
Weight:
229
Width:
35-1/2