This product requires certification to purchase.

2.5 Ton - Up to 14.5 SEER2 - Split System Heat Pump - R-32 - 208/230V

Goodman®

GLZS4B Series 2.5 Ton - Up to 14.5 SEER2 - Split System Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGLZS4BA3010
  • Item #10743037
  • Manufacturer Part #GLZS4BA3010
5 out of 5 Customer Rating
Brand image
Goodman®

GLZS4B Series 2.5 Ton - Up to 14.5 SEER2 - Split System Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGLZS4BA3010
  • Item #10743037
  • Manufacturer Part #GLZS4BA3010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • High efficiency compressor
  • SmartShift® technology to ensure quiet reliable defrost
  • Enhanced aluminum fin coil 5 mm Dia on 1.5 Tons - 3.5 Tons
  • Enhanced aluminum fin coil with 7 mm Dia copper tubes in 4 Tons - 5 Tons
  • Single speed PSC condenser fan motor
  • Factory installed bi-flow liquid line filter drier
  • Factory installed suction line accumulator
  • Factory installed compressor crankcase heater
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
15
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
30000 Btu/h
CFM:
1050 ft3/min
Coil Type:
Aluminum Fin
Collection:
GLZS4B Series
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Decibel Rating (dB):
77 dB
Depth:
29 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
81 oz
HSPF2:
7.8
HSPF2 Range:
7.5 - 25.0
Height:
39-1/2 in
Horsepower:
0.17 hp
Liquid Line (OD):
3/8 in
Lock Rotor Amps (LRA):
52.5
Maximum Overcurrent Protection (MOP):
25
Phase:
Single Phase
Rated Load Amps (RLA):
11.2
Refrigerant:
R-32
Refrigeration Control Type:
TXV
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UPC:
703158761730
Volts:
208/230V
Weight:
175 lb
Width:
29 in