5 Ton - Up to 14.5 SEER2 - Split System Heat Pump - R-32 - 208/230V
GLZS4B Series 5 Ton - Up to 14.5 SEER2 - Split System Heat Pump - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- High efficiency compressor
- SmartShift® technology to ensure quiet reliable defrost
- Enhanced aluminum fin coil 5 mm Dia on 1.5 Tons - 3.5 Tons
- Enhanced aluminum fin coil with 7 mm Dia copper tubes in 4 Tons - 5 Tons
- Single speed PSC condenser fan motor
- Factory installed bi-flow liquid line filter drier
- Factory installed suction line accumulator
- Factory installed compressor crankcase heater
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 31.1
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CFM:
- 2000
- Coil Type:
- Aluminum Fin
- Collection:
- GLZS4B Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35-1/2
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 194
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41-3/4
- Horsepower:
- 0.25 hp
- Liquid Line (OD):
- 3/8
- Lock Rotor Amps (LRA):
- 148
- Maximum Overcurrent Protection (MOP):
- 50
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 23.9
- Refrigerant:
- R-32
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1-1/8
- Tonnage:
- 5 Ton
- UPC:
- 703158761778
- Volts:
- 208/230V
- Weight:
- 300
- Width:
- 35-1/2