2 Ton - Up to 15.9 SEER2/8.2 HSPF2 - High Efficiency Heat Pump - Single-Stage - R-32 - 208/230V
GLZS5B Series 2 Ton - Up to 15.9 SEER2/8.2 HSPF2 - High Efficiency Heat Pump - Single-Stage - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- High efficiency compressor
- SmartShift® technology to ensure quiet reliable defrost
- Enhanced aluminum fin coil 5 mm Dia on 1.5 Tons - 3.5 Tons
- Enhanced aluminum fin coil with 7 mm Dia copper tubes in 4 Tons - 5 Tons
- Single speed PSC condenser fan motor
- Factory installed suction line accumulator
- Factory installed compressor crankcase heater
- Factory installed high-capacity muffler
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 13.8
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 770 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- GLZS5B Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 83 oz
- HSPF2:
- 8.2
- Height:
- 39-1/2 in
- Horsepower:
- 0.17 hp
- Liquid Line (OD):
- 3/8 in
- Lock Rotor Amps (LRA):
- 59.3
- Maximum Overcurrent Protection (MOP):
- 20
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 10.2
- Refrigerant:
- R-32
- Refrigeration Control Type:
- TXV
- SEER2:
- 16.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 171 lb
- Width:
- 29 in