This product requires certification to purchase.

80% - Nine Speed ECM - 120K BTU - Upflow/Horizontal - Gas Furnace - 24.5"

Goodman®

GM9C80 80% - Nine Speed ECM - 120K BTU - Upflow/Horizontal - Gas Furnace - 24.5"

  • Fast #
  • Part #GGM9C801205DN
  • Item #9635724
  • Manufacturer Part #GM9C801205DN
3.3 out of 5 Customer Rating
Brand image
Goodman®

GM9C80 80% - Nine Speed ECM - 120K BTU - Upflow/Horizontal - Gas Furnace - 24.5"

  • Fast #
  • Part #GGM9C801205DN
  • Item #9635724
  • Manufacturer Part #GM9C801205DN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Silicon nitride igniter
  • Color-coded low-voltage terminals
  • Two stage gas valve
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Two-stage gas valve
  • Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
15.32, 20
ANSI:
ANSI Z223.1
BTU:
120000
BTU Heat Rating:
120000 Btu/h
Blower Type:
ECM
CEC Compliant:
Not for Sale in CA
CFM:
2000 ft3/min
CSA Certified:
CSA B142.2, CSA B149.1
Collection:
GM9C80
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
33-3/8 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride
MBH:
120
Number of Burners:
6
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Temperature Range:
40 to 70 Deg F
Tonnage:
10 Ton
UL Listed:
No
UPC:
663051627895
Vent Type:
Chimney Vent
Volts:
115V
Width:
24-1/2 in