80% - Multi-Speed ECM - 100K BTU - Upflow/Horizontal - Standard NOx - Gas Furnace - 21"
GM9S80 Series 80% - Multi-Speed ECM - 100K BTU - Upflow/Horizontal - Standard NOx - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized steel tubular heat exchanger
- Silicon nitride igniter
- Color-coded low voltage terminals
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED output
- Single stage gas valve
- Single speed inducer draft blower
- Low nox
- Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120 V or 24 V humidifiers
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 12.45
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2000
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GM9S80 Series
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 100 MBH
- MBH:
- 80
- Max Fuse Size:
- 15
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 663051627963
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 21