80% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Standard NOx - Gas Furnace - 14.5"
GM9S80 Series 80% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Standard NOx - Gas Furnace - 14.5"
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High reliability and quality; Durable and long-igniter life; Provisions for electronic air cleaner and humidifier; Energy Efficient and quiet circulation; Self-diagnostic control board with constant memory; Simple installation and setup; Quiet and simple operation
- Heavy-duty aluminized-steel tubular heat exchanger
- Silicon Nitride igniter
- Color-coded low-voltage terminals
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED output
- Single-stage gas Valve
- Single-speed inducer draft blower
- California Low NOx emissions models available
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 48000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GM9S80 Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 20 to 50 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 663051627734
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Weight:
- 90 lb
- Width:
- 14 in