80% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Ultra Low NOx - Gas Furnace - 14.5"
GM9S80 Series 80% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Ultra Low NOx - Gas Furnace - 14.5"
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized steel tubular heat exchanger
- Silicon nitride igniter
- Color-coded low voltage terminals
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED output
- Single stage gas valve
- Single speed inducer draft blower
- Low nox
- Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120 V or 24 V humidifiers
-
Green
Specifications
- AFUE:
- 80 %
- AMP:
- 8.7
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 48000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GM9S80 Series
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- Input (MBH):
- 60 MBH
- MBH:
- 48
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 20 to 50 Deg F
- Tonnage:
- 3 Ton
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 14 in