This product requires certification to purchase.

80% - Multi-Speed ECM - 80K BTU - Upflow/Horizontal - Standard NOx - Gas Furnace - 21"

Goodman®

GM9S80 Series 80% - Multi-Speed ECM - 80K BTU - Upflow/Horizontal - Standard NOx - Gas Furnace - 21"

  • Fast #
  • Part #GGM9S800804CN
  • Item #9635713
  • Manufacturer Part #GM9S800804CN
4.1 out of 5 Customer Rating
Brand image
Goodman®

GM9S80 Series 80% - Multi-Speed ECM - 80K BTU - Upflow/Horizontal - Standard NOx - Gas Furnace - 21"

  • Fast #
  • Part #GGM9S800804CN
  • Item #9635713
  • Manufacturer Part #GM9S800804CN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High reliability and quality; Durable and long-igniter life; Provisions for electronic air cleaner and humidifier; Energy Efficient and quiet circulation; Self-diagnostic control board with constant memory; Simple installation and setup; Quiet and simple operation
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED output
  • Single-stage gas Valve
  • Single-speed inducer draft blower
  • California Low NOx emissions models available
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80
AMP:
15
ANSI:
ANSI Z223.1
BTU:
80000
BTU Heat Rating:
64000 Btu/h
Blower Type:
ECM
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B142.2, CSA B149.1
Collection:
GM9S80 Series
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
9
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-3/8
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Temperature Range:
35 to 65 Deg F
Tonnage:
4 Ton
UL Listed:
No
UPC:
663051627925
Volts:
115V
Width:
21