96% - Multi-Speed ECM - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"
GM9S96 96% - Multi-Speed ECM - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High reliability and quality. Faster condensate water drainage and no unit water leakage. Durable and long igniter life. Provisions for electronic air cleaner and humidifier. Energy Efficient and quiet circulation. Self-diagnostic control board with constant memory
- Tax credit. Simple installation and setup. Easy connection for EAC and humidifier. Extra option for Air flow. High static airflow capability. Lower NOx emission
- Heavy-duty aluminized-steel tubular heat exchanger. Stainless-steel sloped secondary heat exchanger
- Silicon nitride igniter
- Color-coded low-voltage terminals
- Multi-speed ECM blower motor with continuous fan speed
- Fault code LED output
- AHRI Certified - ETL Listed
- Energy Star
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 20
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 96100 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GM9S96
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 3
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-3/8
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 663051628564
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 21