This product requires certification to purchase.

96% - Multi-Speed ECM - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"

Goodman®

GMEC96 Series 96% - Multi-Speed ECM - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #GGM9C961004CN
  • Item #9635770
  • Manufacturer Part #GM9C961004CN
4.4 out of 5 Customer Rating
Brand image
Goodman®

GMEC96 Series 96% - Multi-Speed ECM - 100K BTU - Upflow/Horizontal - Gas Furnace - 21"

  • Fast #
  • Part #GGM9C961004CN
  • Item #9635770
  • Manufacturer Part #GM9C961004CN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4.00
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96
AMP:
13.3, 15
BTU:
100000
BTU Heat Rating:
100000 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
Collection:
GMEC96 Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28
EER:
11.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flue Size:
2
Flue Type:
PVC
Fuel Type:
Propane, Natural Gas
Gas Valve Stages:
Two-Stage
Height:
33-3/8
Horsepower:
1 hp
Ignition System:
Silicon Nitride
MBH:
100
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
Temperature Range:
35 to 65 Deg F
Tonnage:
5 Ton
UL Listed:
No
UPC:
663051627284
Vent Type:
Direct Vent
Volts:
115V
Weight:
140
Width:
21