96% - Multi-Speed ECM - 120K BTU - Upflow/Horizontal - Gas Furnace - 24.5"
GMEC96 Series 96% - Multi-Speed ECM - 120K BTU - Upflow/Horizontal - Gas Furnace - 24.5"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.00 %
- AMP:
- 13.3, 15
- BTU:
- 120000
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- GMEC96 Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flue Size:
- 2
- Flue Type:
- PVC
- Fuel Type:
- Propane, Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 33-3/8 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 663051627314
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Watts:
- 25 kW
- Weight:
- 154 lb
- Width:
- 24-1/2 in