96% - Multi-Speed ECM - 30K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
GMEC96 Series 96% - Multi-Speed ECM - 30K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6.00Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96 %
- AMP:
- 8
- BTU:
- 30000
- BTU Heat Rating:
- 30000 Btu/h
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- Collection:
- GMEC96 Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flue Size:
- 2
- Fuel Type:
- Propane, Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 33-3/8 in
- Horsepower:
- 1/2 hp
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- UPC:
- 663051627154
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 106 lb
- Width:
- 14 in