This product requires certification to purchase.

96% - Multi-Speed ECM - 40K BTU - Upflow/Horizontal - Gas Furnace - 14.5"

Goodman®

GMEC96 Series 96% - Multi-Speed ECM - 40K BTU - Upflow/Horizontal - Gas Furnace - 14.5"

  • Fast #
  • Part #GGM9C960403AN
  • Item #9635702
  • Manufacturer Part #GM9C960403AN
5 out of 5 Customer Rating
Brand image
Goodman®

GMEC96 Series 96% - Multi-Speed ECM - 40K BTU - Upflow/Horizontal - Gas Furnace - 14.5"

  • Fast #
  • Part #GGM9C960403AN
  • Item #9635702
  • Manufacturer Part #GM9C960403AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
8
BTU:
40000
BTU Heat Rating:
40000 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
Collection:
GMEC96 Series
Condensing:
No
Configuration:
Multi-Position
Depth:
28 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Flue Size:
2
Fuel Type:
Propane, Natural Gas
Gas Valve Stages:
Two-Stage
Height:
33-3/8 in
Horsepower:
1/2 hp
Length:
34-1/2 in
MBH:
40
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
Tonnage:
3.5 Ton
UL Listed:
No
UPC:
663051627185
Vent Type:
Direct Vent
Volts:
115V
Weight:
106 lb
Width:
14 in