96% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
GMEC96 Series 96% - Multi-Speed ECM - 60K BTU - Upflow/Horizontal - Gas Furnace - 14.5"
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6.00Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy-efficient, multi-speed ECM blower motor
- Heavy-duty aluminized-steel tubular heat exchanger
- Stainless-steel secondary heat exchanger
- Two-stage gas valve provides quiet, economical heating
- Durable silicon nitride igniter
- Quiet two-speed induced draft blower
- Self-diagnostic control board with constant memory fault code history output to a LED
- Color-coded low-voltage terminals with provisions for electronic air cleaner and humidifier
- Low continuous fan speed options offer quiet air circulation
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.00 %
- AMP:
- 8.6, 15
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- 2 Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- GMEC96 Series
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flue Size:
- 2
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UPC:
- 663051627215
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 115VAC
- Weight:
- 110 lb
- Width:
- 14 in