17-1/2 in. 80000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural Gas Furnace
GMS8 Series 17-1/2 in. 80000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 1/2 hp Natural Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-duty aluminized-steel tubular heat exchanger
- Silicon Nitride igniter
- Single-Stage gas Valve
- Single-speed inducer draft blower
- Color-coded low voltage terminals
- GHS8: High static airflow capability
- AHRI Certified
- AHRI Reference Number: 5012601
- Frequency: 60 Hz
Specifications
- AFUE:
- 80
- AMP:
- 12.5, 15, 8.8
- ANSI:
- ANSI Z223.1
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Multispeed
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- GMS8 Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 33-3/8
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Igniter
- MBH:
- 80
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 663051488007
- Vent Type:
- Chimney Vent
- Volts:
- 115V
- Width:
- 17-1/2