This product requires certification to purchase.

21 in. 80000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 3/4 hp Natural Gas Furnace

Goodman®

GMS8 Series 21 in. 80000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 3/4 hp Natural Gas Furnace

  • Fast #
  • Part #GGMS80805CN
  • Item #4249605
  • Manufacturer Part #GMS80805CN
3.7 out of 5 Customer Rating
Brand image
Goodman®

GMS8 Series 21 in. 80000 BTU 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 3/4 hp Natural Gas Furnace

  • Fast #
  • Part #GGMS80805CN
  • Item #4249605
  • Manufacturer Part #GMS80805CN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Silicon Nitride igniter
  • Single-Stage gas Valve
  • Single-speed inducer draft blower
  • Color-coded low voltage terminals
  • GHS8: High static airflow capability
  • AHRI Certified
  • AHRI Reference Number: 5012551
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
12.5, 15, 8.8
ANSI:
ANSI Z223.1
BTU:
80000
BTU Heat Rating:
80000 Btu/h
Blower Type:
Multispeed
CSA Certified:
CSA B142.2, CSA B149.1
Collection:
GMS8 Series
Condensing:
No
Configuration:
Horizontal, Upflow
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
4
Flue Size:
4
Fuel Type:
Natural Gas
Height:
33-3/8 in
Horsepower:
3/4 hp
Ignition System:
Hot Surface Igniter
MBH:
80
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
35 to 65 Deg F
Tonnage:
5 Ton
UL Listed:
No
UPC:
663051457959
Vent Type:
Chimney Vent
Volts:
115V
Width:
21 in